Menu Search

INDUSTRIAL SUPPLIES MISC #W636HH-XL

Jacket, Welding, Hoodless, Flame Resistant, X-Large

SKU: 78404193857
Manufacturer Series: W636HH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welding Jacket
Hood: Hoodless
Protection: Flame Resistant
Size: X-Large
Material - Outer: Cotton
Material Color: Brown
Material Specification: 12-oz 100-pct Cotton
Closure: Snaps
Description
Coats and Jackets: Type - Welding Jacket; Hood - Hoodless; Protection - Flame Resistant; Size - X-Large; Material - Outer - Cotton; Material Color - Brown; Material Specification - 12-oz 100-pct Cotton; Closure - Snaps; Additional Information - Includes Adaptor Slot for D-Ring; Manufacturer Series - W636HH
Additional Info: Includes Adaptor Slot for D-Ring