Menu Search
Coats and Jackets Coat, Field, Hoodless, Flame Resistant, 2X-Large

INDUSTRIAL SUPPLIES MISC #NX6-630

Coat, Field, Hoodless, Flame Resistant, 2X-Large

SKU #78404194025
Manufacturer Series: NX6-630
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Field Coat
Hood: None
Protection: Flame Resistant
Size: 2X-Large
Material - Outer: Nomex
Lining: Unlined
Material Color: Royal Blue
Material Specification: 6-oz Nomex IIIA
Closure: Snaps
Pockets - Inside: (1) Inside Pocket

Coats and Jackets: Type - Field Coat; Hood - Hoodless; Protection - Flame Resistant; Size - 2X-Large; Material - Outer - Nomex; Lining - Unlined; Material Color - Royal Blue; Material Specification - 6-oz Nomex IIIA; Closure - Snaps; Pockets - Inside - (1) Inside Pocket; Manufacturer Series - NX6-630