Menu Search
DIRECT SAFETY PRODUCTS #KCJ01

Jacket, Bomber; Class 3 Hi-Vis; Quilt-Lined; Large

SKU # 43007734827
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Bomber Jacket
Hood: Detachable
Protection: High-visibility, Waterproof
Material - Outer: Nylon/Polyurethane
Lining: Quilted
Material Color: Yellow
Reflective Trim: 2 in. Reflective Trim
Rating - Visibility: Type R Class 3
Pockets - Outside: (2) Side entry with zippers, (1) Right side Napoleon, (1) Left side cell phone
Pockets - Inside: (1) Left Side