Menu Search
DIRECT SAFETY PRODUCTS #53416

Class 3 3-in-1 Bomber Jacket, Medium

SKU # 43007753416
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jacket
Size: Medium
Material - Outer: Polyester with Fleece Lining
Material Color: Lime
Closure: Zipper Closure
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

This versatile jacket features a high-vis outer shell and black inner liner that can be worn either together or alone. The ANSI-striped outer shell is constructed of lightweight, water-resistant polyurethane-coated polyester, while the inner shell is constructed of polyester fleece. Both feature a fleece collar. Elastic wrists with hook-and-loop closures produce an optimal fit. The detachable hood works with shell only. The outer shell features three outside slash pockets with zippers, one breast cell phone pocket with hook-and-loop closure, one clear ID holder pocket and two mic tabs on the chest. The inner fleece liner features two outside slash pockets with zippers. Meets ANSI/ISEA 107-2010 Class 3 standard.