Menu Search
CARHRT #102908-410-REG-S

Rain Defender® Sweatshirt, Hooded Zip-Front; FR/Water Repellent; Navy; Small

SKU # 88919270903 Manufacturer Series: 102908
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Zip-Front Sweatshirt
Hood: Attached Hood with FR Drawcord Closure
Protection: Category 2
Material - Outer: 13 oz. FR fleece (56% Modacrylic/34% Lyocell/10% Aramid Blend with Rain Defender® Repellent)
Material Color: Dark Navy
Rating - Arc Data: Category 2, EBT 9.9 cal/cm2
Pockets - Outside: Front Hand-warmer Pockets with Interior Media Pocket
Pockets - Inside: Patch Pocket with Hook-and-Loop Closure

Additional Info: Stretchable, spandex-reinforced rib-knit cuffs and waistband. Carhartt FR and NFPA 2112/CAT 2 labels sewn on left pocket. Meets NFPA 70E requirements. UL classified to NFPA 2112.