This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
CARHARTT #101622-211-REG-2XL

Men's Active Jacket, Hooded, 2X-Large, 50 to 52 in. Chest

SKU # 88685974793
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Active Jacket
Hood: Hooded
Protection: Flame Resistant
Size: 2X-Large, 50 to 52 in. Chest
Material - Outer: Cotton/High-Tenacity Nylon
Lining: Quilt Lined
Material Specification: 8.5 oz 88-pct Cotton/12-Pct High-Tenacity Nylon Outer, 8.75 oz Lining
Material Color: Brown
Closure: Brass Front Zipper with Hook and Loop Closure
Rating - Arc Data: ATPV 34.0 cal/cm-sq
Hazardous Rating Category: HRC 3
Pockets - Outside: (2) Lower Front Pockets
Pockets - Inside: (2) Inside Patch Pockets
Test Listings: UL Listed, NFPA 2112/70E

CARH 101622-211-REG-2XL FR MW CANVA