Menu Search
Search
CARHARTT #100815-211

Jacket, Women's; W/Hood; Cotton Duck; Brown; Small

SKU # 88685930663 Manufacturer Series: 100815
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Small
Type: Women's Weathered Wildwood Jacket
Hood: Detachable 3-Piece Sherpa-Lined
Material - Outer: 100 Percent Cotton Duck
Lining: Body: Sherpa, Sleeves: Quilted Nylon
Material Specification: 12 oz.
Material Color: Brown
Reflective Trim: None
Closure: Zipper
Pockets - Outside: (2) Zipper Close Chest, (2) Front Side
Pockets - Inside: (1) Inside Patch