Menu Search
Search

CARHARTT

Jacket, Hooded; Quilt-lined

(51 Product Options) Manufacturer Series: J130
  • Type: Jacket
  • Hood: Attached
  • Material - Outer: Cotton Sandstone Duck
  • Lining: Quilted Flannel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Jacket
Hood: Attached
Material - Outer: Cotton Sandstone Duck
Lining: Quilted Flannel
Material Specification: 12 oz.
Closure: Zipper
Pockets - Outside: (2) Pockets
Pockets - Inside: (2) Pockets