Menu Search
CARHARTT #J130-BLK-TLL-MED

Jacket, Hooded; Quilt-lined; Black; Medium, Tall

SKU # 03548138675 Manufacturer Series: J130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium, Tall
Material Color: Black
Type: Jacket
Hood: Attached
Material - Outer: Cotton Sandstone Duck
Lining: Quilted Flannel
Material Specification: 12 oz.
Closure: Zipper
Pockets - Outside: (2) Pockets
Pockets - Inside: (2) Pockets