Menu Search
CARHARTT #101618-211-REG-L

Hoodless Men's Traditional Coat Brown L

SKU # 88685974496 Manufacturer Series: 101618
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Men's Traditional Coat
Hood: None
Protection: Flame Resistant
Size: L
Material - Outer: 100percent Cotton
Lining: Quilt
Material Specification: 13.00 Ounces
Material Color: Brown
Closure: Brass Zipper
Hazardous Rating Category: HRC 4
Pockets - Inside: (2) Inside Patch Pockets
Test Listings: NFPA 2112 and 70E Compliant

A jacket that resists flash fire and arc flash, but never hard work. It's not just what you want, it's what you need. ; Heavyweight, 13-ounce, 100% cotton FR duck ; 11.5-ounce FR quilt lining: FR modacrylic batting quilted to FR twill face cloth ; Two inside patch pockets with FR hook-and-loop closures ; Nomex FR inside-waist adjustable draw cord ; Nomex FR rib-knit storm cuffs ; Two-way brass zipper with Nomex FR tape plus inside and outside protective flaps with hook-and-loop closure for electric-arc protection ; Under-collar snaps for optional FR hood (FRA265) ; Back length: Large Regular 31.5 inches: Large Tall: 33.5 inches ; Carhartt FR and NFPA 2112/HRC 4 labels sewn on left chest pocket ; Meets the performance requirements of NFPA 70E standards and is UL Classified to NFPA 2112