Menu Search
Coats and Jackets Hooded Active Jac Brown X-Large Tall
CARHARTT #J131-BRN-TLL-XLG

Hooded Active Jac Brown X-Large Tall

SKU # 03548119057 Manufacturer Series: J131
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Active Jac
Hood: Hooded
Protection: Standard
Size: X-Large Tall
Material - Outer: Ring-spun Cotton Duck
Lining: Thermal-Lined
Material Color: Brown
Material Specification: 12-oz 100-pct Cotton Outer
Closure: Zipper
Pockets - Outside: (2) Handwarmer Pockets
Pockets - Inside: (2) Inside Pockets

Additional Info: Rib-knit cuffs and waist