Menu Search
Coats and Jackets Active Jacket, Medium Size, Cotton Duck, Brown, Quilt-Lined, Hooded, ATPV 54.3 cal/cm-sq

CARHARTT #FRJ184BRNREGMED

Active Jacket, Medium Size, Cotton Duck, Brown, Quilt-Lined, Hooded, ATPV 54.3 cal/cm-sq

SKU #03548150599
Manufacturer Series: FRJ184
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Active Jac
Hood: Hooded
Protection: Flame Resistant
Size: Medium
Material - Outer: Cotton Duck
Lining: Quilt-Lined
Material Color: Brown
Material Specification: 13-oz 100-pct Cotton Outer
Closure: Brass Zipper/Storm Fly
Rating - Arc Data: ATPV 54.3 cal/cm-sq
Hazardous Rating Category: HRC 4
Pockets - Outside: (2) Handwarmer Pockets
Pockets - Inside: (2) Inside Patch Pockets
Test Listings: NFPA 70E Compliant

Additional Info: Inside patch pockets w/flame-resistant hook-and-loop closures, Nomex rib-knit cuffs and waistband. Front zipper w/Nomex zipper tape