Menu Search
Search
BOSCH #PSJ120M-102W

Women's Heated Jacket, Hoodless, Medium, Black, Polyester

SKU # 00034646686
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Women's Heated Jacket
Hood: None
Protection: Wind and Water Resistant
Size: Medium, 44.1 in. Chest
Material - Outer: Polyester
Lining: Polyester
Material Specification: 100 Percent Polyester
Material Color: Black
Closure: Zipper
Pockets - Outside: (3) Outside Pockets
Pockets - Inside: (2) Inside Pockets

The PSJ120 12V MAX women's heated jacket is a high quality rain and wind resistant work jacket conveniently powered by the Bosch 12V MAX power tool battery system. Featuring three simple push-button heat settings - high, medium and low - the PSJ120 starts warming in seconds and is the perfect jobsite solution for the cold weather. Five (5) pockets, including a cell phone, large document, battery holster/controller and two hand pockets, make storage on the go quick and easy. With the included BHB120 and Bosch 12V MAX battery, you not only can power the PSJ120, but can also power most USB port compatible personal electronics, such as cell phones, at the same time. You can have it all, warmth and back-up power. During the warm months, the BHB120 offers a convenient belt clip for use without your jacket simply as a power boost or back-up, anytime and anywhere with a Bosch 12V MAX battery.