Menu Search
Search
LOCTITE #235028

Nickel Corrosion Protection and Sealant Graphite, Mineral Oil, Nickel

SKU # 07934099340
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Corrosion Protection and Sealant
Base: Graphite, Mineral Oil, Nickel
Container Size: 8 oz
Container Type: Can

Coatings: Type - Corrosion Protection and Sealant; Base - Graphite, Mineral Oil, Nickel; Container Size - 8 oz; Container Type - Can; Additional Information - Color: Silver/Gray. Temprature Max: 2400 deg F (1315 deg C); Manufacturer Series - Loctite Nickel

Additional Info: Color: Silver/Gray. Temprature Max: 2400 deg F (1315 deg C)