Menu Search
Coatings Paste, Hi-Spot Blue, 0.55 oz Tube

INDUSTRIAL SUPPLIES MISC #83307

Dykem Paste, Hi-Spot Blue, 0.55 oz Tube

SKU #78404196940
Manufacturer Series: Hi-Spot
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Spot Bearing and Gear Locater
Base: Soft Blue Paste
Container Size: 0.55 oz
Container Type: Tube

Coatings: Type - High Spot Bearing and Gear Locater; Base - Soft Blue Paste; Container Size - 0.55 oz; Container Type - Tube; Additional Information - Application: Identify high spots on bearing surfaces of lathes, planers, milling machines, etc. Film remains wet and transferable.; Manufacturer Series - DYKEM Hi-Spot

Additional Info: Application: Identify high spots on bearing surfaces of lathes, planers, milling machines, etc. Film remains wet and transferable.