You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
BELZONA INC #2100/2111

Corrosion Protection Coating 2-part Polyurethane Resin

SKU # 40012598991
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Corrosion Protection Coating
Base: 2-Part Polyurethane Resin
Container Size: 550 g

A 2-part polyurethane resin designed for the repair, rebuilding and coating of rubber and metal components. This flexible rubber repair material is appropriate for applications where high build, durability, elasticity, high abrasion and tear resistance ar

Additional Info: 12 min at 25 deg C Working Life, Abrasion Resistance: 130, Volume Capacity: 442 cm-cube