You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BELZONA INC #1811

Abrasion Protection Coating 2-part Epoxy

SKU # 40012598993
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Abrasion Protection Coating
Base: 2-Part Epoxy
Container Size: 20 kg

A 2-part epoxy based composite material incorporating abrasion resistant ceramic aggregates for the repair and protection of metal surfaces suffering from sliding abrasion. Belzona 1811 (Ceramic Carbide) resists deformation damage and wear providing long-

Additional Info: 60 min at 25 deg C Working Life, Temperature Resistance: 150 deg C Dry, Tensile Shear Adhesion: 2400 psi On Blasted Mild Steel