Menu Search
Coated Light Bulbs Rapid Start Fluorescent Light Bulb, 30W, T12, SPEC35
SHAT-R-SHIELD #28260

Rapid Start Fluorescent Light Bulb, 30W, T12, SPEC35

SKU # 72658528260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rapid Start Fluorescent Light Bulb
Coating: Plastic
Watts: 30W
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Color: SPEC35
Color Temperature: 3500K
Length: 36 in.
Average Life - hrs: 18000
Packaging: 30 (priced per lamp)

Coated Light Bulbs: Type - Rapid Start Fluorescent Light Bulb; Coating - Plastic; Watts - 30; Bulb - T12; Base - Med Bipin; Color - SPEC35; Color Temperature - 3500K; Length - in - 36; Average Life - hrs - 18000; Packaging - 30 (priced per lamp)