Menu Search
Coated Light Bulbs Metal Halide Light Bulb, 250W, BT-28, Clear
SHAT-R-SHIELD #90600S

Metal Halide Light Bulb, 250W, BT-28, Clear

SKU # 72658590600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Metal Halide Light Bulb
Coating: Plastic
Watts: 250W
Bulb Shape: BT28
Bulb: BT-28
Base: Mogul
Color: Clear
Initial Lumens: 14000
Length: 8-5/16 in.
Average Life - hrs: 10000
Operating Position: Base Up 15 deg
Packaging: 6 (priced per lamp)
ANSI Code/​Ballast: M57

Coated Light Bulbs: Type - Metal Halide Light Bulb; Coating - Plastic; Watts - 250; Bulb - BT-28; Base - Mogul; Color - Clear; Length - in - 8 5/16; Average Life - hrs - 10000; Operating Position - Base Up 15 deg; Packaging - 6 (priced per lamp); ANSI Code/Ballast - M57; Initial Lumens - 14000