Menu Search
Coated Light Bulbs Lamp, Fluorescent, Very High Output, T12, 215W

SHAT-R-SHIELD #70013

Lamp, Fluorescent, Very High Output, T12, 215W

SKU #72658570013
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Very High Output Fluorescent Light Bulb
Coating: Plastic
Watts: 215W
Bulb Shape: T12
Bulb: T-12
Base: Recessed DC
Color: Cool White
Color Temperature: 4100K
Length: 96 in.
Average Life - hrs: 12000
Packaging: 15 (priced per lamp)

Additional Info: Low Temperature PFA/Shat-R-Kote Combination.