Menu Search
Coated Light Bulbs Lamp, Fluorescent, T8, Medium Bi-Pin Base, 32W
SHAT-R-SHIELD #46548S

Lamp, Fluorescent, T8, Medium Bi-Pin Base, 32W

SKU # 72658500059
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent Light Bulb
Coating: Copolymer
Watts: 32W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color Temperature: 4100K
Initial Lumens: 3100
Color Rendering Index: 85CRI
Length: 48 in.
Average Life - hrs: 36000
Packaging: 30

Coated Light Bulbs: Type - Fluorescent Light Bulb; Coating - Copolymer; Watts - 32; Bulb - T8 ; Base - Med Bipin; Color Temperature - 4100K; Color Rendering Index - 85CRI; Length - in - 48; Average Life - hrs - 36000 ; Packaging - 30; Initial Lumens - 3100 ; Additional Information - Shatterproof

Additional Info: Shatterproof