Menu Search
Coated Light Bulbs Lamp, Compact Fluorescent, Shatter-Resistant, 13W

SHAT-R-SHIELD #87607T

Lamp, Compact Fluorescent, Shatter-Resistant, 13W

SKU #72658587607
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Fluorescent Light Bulb
Coating: Silicone
Watts: 13W
Bulb Shape: PL
Bulb: PL Twin Tube
Base: G23
Color Temperature: 2700K
Initial Lumens: 810
Color Rendering Index: 82CRI
Length: 7 in. (118mm)
Average Life - hrs: 10000
Packaging: 10

Coated Light Bulbs: Type - Compact Fluorescent Light Bulb; Coating - Silicone; Watts - 13; Bulb - PL Twin Tube; Base - G23 ; Color Temperature - 2700K; Color Rendering Index - 82CRI; Length - in - 7.0 in. (118 mm); Average Life - hrs - 10000 ; Packaging - 10; Initial Lumens - 810 ; Additional Information - Shatterproof

Additional Info: Shatterproof