Menu Search
Coated Light Bulbs LED Lamp, 6W, Silicone Coating, A19 Bulb

SHAT-R-SHIELD #06116F

LED Lamp, 6W, Silicone Coating, A19 Bulb

SKU #72658506116
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED Lamp
Coating: Silicone
Watts: 6W
Bulb Shape: A19
Bulb: A-19
Base: Medium (E26)
Voltage: 120V
Color: White
Lumens: 500 Mean
Color Temperature: 2700K
Initial Lumens: 500 lm
Color Rendering Index: 80 CRI
Length: 4.5 in. (114.3mm)
Average Life - hrs: 25000
Application: Outdoor Lighting, Landscaping, Dock Lighting and Washdown Areas
Packaging: 10

SHA 06116F 6W/A19/LED/DIM/2700K (PK