Menu Search
Coated Light Bulbs Incandescent Sealed Beam Lamp, 12W, Silicone Coating, Clear

SHAT-R-SHIELD #01675G

Incandescent Sealed Beam Lamp, 12W, Silicone Coating, Clear

SKU #72658501675
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent Sealed Beam Lamp
Coating: Silicone
Watts: 12W
Bulb Shape: PAR36
Bulb: PAR-36
Base: Screw Terminals
Voltage: 6V
Color: Clear
Initial Lumens: 850 lm
Color Rendering Index: 100 CRI
Length: 2.75 in. (69.85mm)
Average Life - hrs: 50
Application: Specialty Lighting
Packaging: 12

SHA 01675G PAR36 H7553 6V (PK X 12)