Menu Search
Coated Light Bulbs Halogen Reflector Light Bulb, 70W, PAR-38

SHAT-R-SHIELD #01593S

Halogen Reflector Light Bulb, 70W, PAR-38

SKU #72658501593
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Halogen Reflector Light Bulb
Coating: Silicone
Watts: 70W
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium
Voltage: 120V
Color Temperature: 2925K
Initial Lumens: 1305
Color Rendering Index: 100CRI
Length: 5.31 in.
Average Life - hrs: 1500
Application: Shatter-Resistant
Packaging: 12

Coated Light Bulbs: Type - Halogen Reflector Light Bulb; Coating - Silicone; Watts - 70; Bulb - PAR-38; Base - Medium; Voltage - 120; Color Temperature - 2925K; Color Rendering Index - 100CRI; Length - in - 5.31; Average Life - hrs - 1500; Application - Shatter-Resistant; Packaging - 12; Initial Lumens - 1305; Additional Information - Diameter: 4.75 in., Application: Outdoor Lighting, Landscaping, Task, Track, Food Service, General Lighting

Additional Info: Diameter: 4.75 in., Application: Outdoor Lighting, Landscaping, Task, Track, Food Service, General Lighting