Menu Search
Coated Light Bulbs Universal Start Fluorescent Light Bulb, 25W, T8, ADV 835

PHILIPS #F32T8/ADV835/XEW/ALTO-TG-25W

TuffGuard Universal Start Fluorescent Light Bulb, 25W, T8, ADV 835

SKU #78667716294
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Universal Start Fluorescent Light Bulb
Coating: Teflon
Watts: 25W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color: ADV 835
Color Temperature: 3500K
Color Rendering Index: 85CRI
Length: 48 in.
Average Life - hrs: 30000
Packaging: 25 (priced per lamp)

Additional Info: Utilizes ALTO Technology. Energy Saving, Extreme Econ-o-watt