Menu Search
Coated Light Bulbs Universal Start Fluorescent Light Bulb, 17W, T8, TL730
PHILIPS #F17T8/TL730/ALTO-TG-25PK

TuffGuard Universal Start Fluorescent Light Bulb, 17W, T8, TL730

SKU # 78667716906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Universal Start Fluorescent Light Bulb
Coating: Teflon
Watts: 17W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color: TL730
Color Temperature: 3000K
Color Rendering Index: 78CRI
Length: 24 in.
Average Life - hrs: 30000
Packaging: 25 (priced per lamp)

Additional Info: Utilizes ALTO Technology