Menu Search
Coated Light Bulbs Rapid Start Fluorescent Light Bulb, 40W, T12, ADV 841
PHILIPS #F40T12/ADV841/ALTO-TG-30PK

TuffGuard Rapid Start Fluorescent Light Bulb, 40W, T12, ADV 841

SKU # 78667716918
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rapid Start Fluorescent Light Bulb
Coating: Teflon
Watts: 40W
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Color: ADV 841
Color Temperature: 4100K
Color Rendering Index: 85CRI
Length: 48 in.
Average Life - hrs: 24000
Packaging: 30 (priced per lamp)

Additional Info: Utilizes ALTO Technology