Menu Search
Coated Light Bulbs Rapid Start Fluorescent Light Bulb, 32W, T8, TL841

PHILIPS #F32T8/TL841/ALTO-TG-30PK

TuffGuard Rapid Start Fluorescent Light Bulb, 32W, T8, TL841

SKU #78667728336
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 30
Type: Rapid Start Fluorescent Light Bulb
Coating: Teflon
Watts: 32W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color: TL841
Color Temperature: 4100K
Color Rendering Index: 85CRI
Length: 48 in.
Average Life - hrs: 30000
Packaging: (priced per lamp)

Additional Info: Utilizes ALTO Technology