Menu Search
Coated Light Bulbs Rapid Start Fluorescent Lamp T8 40W Teflon Coated
PHILIPS #F40T8/TL735-ALTO-TG-25PK

TuffGuard Rapid Start Fluorescent Lamp T8 40W Teflon Coated

SKU # 78667716770
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rapid Start Fluorescent Light Bulb
Coating: Teflon
Watts: 40W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color: TL735
Color Temperature: 3500K
Color Rendering Index: 78CRI
Length: 60 in.
Average Life - hrs: 24000
Packaging: 25 (priced per lamp)

Additional Info: Utilizes ALTO Technology. Energy Saving