Menu Search
Coated Light Bulbs Rapid Start Fluorescent Lamp T12 30W Teflon Coated
PHILIPS #F30T12/CW/RS/TG-ALTO-30PK

TuffGuard Rapid Start Fluorescent Lamp T12 30W Teflon Coated

SKU # 78667716310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Rapid Start Fluorescent Light Bulb
Coating: Teflon
Watts: 30W
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Color: Cool White
Color Temperature: 4100K
Color Rendering Index: 62CRI
Length: 36 in.
Average Life - hrs: 24000
Packaging: (priced per lamp)

Additional Info: Utilizes ALTO Technology