Programmed Start Fluorescent Light Bulb, 32W, T8, TL735

SKU: 78667716239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Programmed Start Fluorescent Light Bulb
Coating: Teflon
Watts: 32W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color: TL735
Color Temperature: 3500K
Color Rendering Index: 78CRI
Length: 48 in.
Average Life - hrs: 36000
Packaging: 25 (priced per lamp)
Manufacturer Series: TuffGuard
Coated Light Bulbs: Type - Programmed Start Fluorescent Light Bulb; Coating - Teflon; Watts - 32; Bulb - T8; Base - Med Bipin; Color - TL735; Color Temperature - 3500K; Color Rendering Index - 78CRI; Length - in - 48; Average Life - hrs - 36000; Packaging - 25 (priced per lamp); Additional Information - Utilizes ALTO Technology. Energy Saving; Manufacturer Series - TuffGuard
Additional Info: Utilizes ALTO Technology. Energy Saving