PHILIPS #F14T5/841/ALTO-TG-40PK

Programmed Start Fluorescent Light Bulb, 14W, T5, 841

SKU: 78667716726
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Programmed Start Fluorescent Light Bulb
Coating: Teflon
Watts: 14W
Bulb Shape: T5
Bulb: T-5
Base: Miniature Bi-Pin
Color: 841
Color Temperature: 4100K
Color Rendering Index: 85CRI
Length: 22 in.
Average Life - hrs: 20000
Packaging: 40 (priced per lamp)
Manufacturer Series: TuffGuard
Description
Coated Light Bulbs: Type - Programmed Start Fluorescent Light Bulb; Coating - Teflon; Watts - 14; Bulb - T5; Base - Min Bipin; Color - 841; Color Temperature - 4100K; Color Rendering Index - 85CRI; Length - in - 22; Average Life - hrs - 20000; Packaging - 40 (priced per lamp); Additional Information - Utilizes ALTO Technology; Manufacturer Series - TuffGuard
Additional Info: Utilizes ALTO Technology