Menu Search
Coated Light Bulbs Programmed Start Fluorescent Lamp T8 32W Teflon Coated

PHILIPS #F32T8/TL830-PLUS-ALTO-TG-25PK

TuffGuard Programmed Start Fluorescent Lamp T8 32W Teflon Coated

SKU #78667716275
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Programmed Start Fluorescent Light Bulb
Coating: Teflon
Watts: 32W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color: TL830
Color Temperature: 3000K
Color Rendering Index: 85CRI
Length: 48 in.
Average Life - hrs: 36000
Packaging: 25 (priced per lamp)

Additional Info: Utilizes ALTO Technology. Energy Saving