Menu Search
Coated Light Bulbs Preheat Fluorescent Light Bulb, 20W, T12, Cool White
PHILIPS #F20T12/CW-ALTO-TG-30PK

TuffGuard Preheat Fluorescent Light Bulb, 20W, T12, Cool White

SKU # 78667716300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Preheat Fluorescent Light Bulb
Coating: Teflon
Watts: 20W
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Color: Cool White
Color Temperature: 4100K
Color Rendering Index: 62CRI
Length: 24 in.
Average Life - hrs: 9000
Packaging: (priced per lamp)

Additional Info: Utilizes ALTO Technology