Menu Search
Coated Light Bulbs Lamp, Fluorescent, Universal Start, T8, 5000K

PHILIPS #F32T8/ADV850/ALTO/TG

TuffGuard Lamp, Fluorescent, Universal Start, T8, 5000K

SKU #78667716502
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Compact Fluorescent Light Bulb
Watts: 32W
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Color Temperature: 5000K
Initial Lumens: 3050
Color Rendering Index: 85 Ra8
Length: 48 in.
Average Life - hrs: 30000
Packaging: 25 (priced per lamp)