PHILIPS #162990

Lamp, Fluorescent, Rapid Start, T12, 6500K

SKU: 78667716299
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rapid Start Fluorescent Light Bulb
Coating: Teflon
Watts: 40W
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Color: Daylight Deluxe
Color Temperature: 6500K
Color Rendering Index: 84CRI
Length: 48 in.
Average Life - hrs: 20000
Packaging: (priced per lamp)
Manufacturer Series: TuffGuard
Description
Coated Light Bulbs: Type - Rapid Start Fluorescent Light Bulb; Coating - Teflon; Watts - 40; Bulb - T12; Base - Med Bipin; Color - Daylight Deluxe; Color Temperature - 6500K; Color Rendering Index - 84CRI; Length - in - 48; Average Life - hrs - 20000; Packaging - (priced per lamp); Additional Information - Utilizes ALTO Technology; Manufacturer Series - TuffGuard
Additional Info: Utilizes ALTO Technology