Menu Search

PHILIPS #F40CWX-ALTO-TG-30PK

TuffGuard Lamp, Fluorescent, Rapid Start, T12, 4200K

SKU: 78667716677
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Rapid Start Fluorescent Light Bulb
Coating: Teflon
Watts: 40W
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Color: Cool White Deluxe
Color Temperature: 4200K
Color Rendering Index: 89CRI
Length: 48 in.
Average Life - hrs: 20000
Packaging: 30 (priced per lamp)
Description
Coated Light Bulbs: Type - Rapid Start Fluorescent Light Bulb; Coating - Teflon; Watts - 40; Bulb - T12; Base - Med Bipin; Color - Cool White Deluxe; Color Temperature - 4200K; Color Rendering Index - 89CRI; Length - in - 48; Average Life - hrs - 20000; Packaging - 30 (priced per lamp); Additional Information - Utilizes ALTO Technology; Manufacturer Series - TuffGuard
Additional Info: Utilizes ALTO Technology