Lamp, Fluorescent, Instant Start, T12, 4100K

SKU: 78667742316
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Slimline Instant Start Fluorescent Light Bulb
Coating: Teflon
Watts: 75W
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin
Color: Cool White Supreme
Color Temperature: 4100K
Color Rendering Index: 89CRI
Length: 96 in.
Average Life - hrs: 12000
Packaging: 15 (priced per lamp)
Manufacturer Series: TuffGuard
Coated Light Bulbs: Type - Slimline Instant Start Fluorescent Light Bulb; Coating - Teflon; Watts - 75; Bulb - T12; Base - Single Pin; Color - Cool White Supreme; Color Temperature - 4100K; Color Rendering Index - 89CRI; Length - in - 96; Average Life - hrs - 12000; Packaging - 15 (priced per lamp); Additional Information - Utilizes ALTO Technology; Manufacturer Series - TuffGuard
Additional Info: Utilizes ALTO Technology