Menu Search
Coated Light Bulbs Lamp, Fluorescent, 60W, 6500K, Daylight Deluxe
PHILIPS #F96T12/DX/EW-ALTO-TG-15PK

TuffGuard Lamp, Fluorescent, 60W, 6500K, Daylight Deluxe

SKU # 78667716324
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Slimline Instant Start Fluorescent Light Bulb
Coating: Teflon
Watts: 60W
Bulb Shape: T12
Bulb: T-12
Base: 1-Pin
Color: Daylight Deluxe
Color Temperature: 6500K
Color Rendering Index: 84CRI
Length: 96 in.
Average Life - hrs: 12000
Packaging: (priced per lamp)

Additional Info: Utilizes ALTO Technology