Menu Search
Coated Light Bulbs Incandescent Reflector Light Bulb, 250W, BR-40, Clear

PHILIPS #202051

TuffGuard Incandescent Reflector Light Bulb, 250W, BR-40, Clear

SKU #78667720205
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent Reflector Light Bulb
Coating: Teflon
Watts: 250W
Bulb Shape: BR40
Bulb: BR-40
Base: Medium
Voltage: 120V
Color: Clear
Average Life - hrs: 5000
Application: Heat Lamp
Packaging: 4 (priced per lamp)