PHILIPS #150BR38/FL/TG-130V-6/1

Incandescent Reflector Light Bulb, 150W, BR-38, Clear

SKU: 78667720203
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent Reflector Light Bulb
Coating: Teflon
Watts: 150W
Bulb Shape: BR38
Bulb: BR-38
Base: Medium
Voltage: 130V
Color: Clear
Average Life - hrs: 2000
Application: Reflector Flood
Packaging: 6 (priced per lamp)
Manufacturer Series: TuffGuard
Description
Coated Light Bulbs: Type - Incandescent Reflector Light Bulb; Coating - Teflon; Watts - 150; Bulb - BR-38; Base - Med; Voltage - 130; Color - Clear; Average Life - hrs - 2000; Application - Reflector Flood; Packaging - 6 (priced per lamp); Manufacturer Series - TuffGuard