Menu Search
Coated Light Bulbs Incandescent Light Bulb, 200W, PS-30, Frost

PHILIPS #200PS30/RS/TG-60/1

TuffGuard Incandescent Light Bulb, 200W, PS-30, Frost

SKU #78667720472
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent Light Bulb
Coating: Teflon
Watts: 200W
Bulb Shape: PS30
Bulb: PS-30
Base: Medium
Voltage: 120-130V
Color: Frost
Average Life - hrs: 1000
Application: Rough Service
Packaging: 60 (priced per lamp)

Coated Light Bulbs: Type - Incandescent Light Bulb; Coating - Teflon; Watts - 200; Bulb - PS-30; Base - Med; Voltage - 120-130; Color - Frost; Average Life - hrs - 1000; Application - Rough Service; Packaging - 60 (priced per lamp); Manufacturer Series - TuffGuard