Menu Search
Coated Light Bulbs Incandescent Light Bulb, 100W, A-21, Frost

PHILIPS #100A21/99/TG-120/130V-60/1

TuffGuard Incandescent Light Bulb, 100W, A-21, Frost

SKU #78667720198
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent Light Bulb
Coating: Teflon
Watts: 100W
Bulb Shape: A21
Bulb: A-21
Base: Medium
Voltage: 120-130V
Color: Frost
Average Life - hrs: 2500
Application: General Purpose
Packaging: 60 (priced per lamp)

Coated Light Bulbs: Type - Incandescent Light Bulb; Coating - Teflon; Watts - 100; Bulb - A-21; Base - Med; Voltage - 120-130; Color - Frost; Average Life - hrs - 2500; Application - General Purpose; Packaging - 60 (priced per lamp); Manufacturer Series - TuffGuard