Menu Search
Coated Light Bulbs Incandescent Light Bulb, 100W, A-19, Frost
PHILIPS #100A/TG-130V-48PK

TuffGuard Incandescent Light Bulb, 100W, A-19, Frost

SKU # 78667715934
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent Light Bulb
Coating: Teflon
Watts: 100W
Bulb Shape: A19
Bulb: A-19
Base: Medium
Voltage: 130V
Color: Frost
Average Life - hrs: 750
Application: General Purpose
Packaging: 48 (priced per lamp)