Menu Search
Coated Light Bulbs High Output Fluorescent Light Bulb, 95W, T12, 841
PHILIPS #F96T12/841/HO/EW-ALTO-TG

TuffGuard High Output Fluorescent Light Bulb, 95W, T12, 841

SKU # 78667716725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: High Output Fluorescent Light Bulb
Coating: Teflon
Watts: 95W
Bulb Shape: T12
Bulb: T-12
Base: Recessed DC
Color: 841
Color Temperature: 4100K
Color Rendering Index: 85CRI
Length: 96 in.
Average Life - hrs: 12000
Packaging: 15 (priced per lamp)

Additional Info: Utilizes ALTO Technology. Energy Saving, Econ-o-watt