Menu Search
Coated Light Bulbs High Output Fluorescent Light Bulb, 54W, T5, 850

PHILIPS #F54T5/850/HO/ALTO-TG

TuffGuard High Output Fluorescent Light Bulb, 54W, T5, 850

SKU #78667716686
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 40
Type: High Output Fluorescent Light Bulb
Coating: Teflon
Watts: 54W
Bulb Shape: T5
Bulb: T-5
Base: Miniature Bi-Pin
Color: 850
Color Temperature: 5000K
Color Rendering Index: 85CRI
Length: 46 in.
Average Life - hrs: 25000
Packaging: 40 (priced per lamp)

Additional Info: Utilizes ALTO Technology