PHILIPS #F54T5/835/HO-ALTO-TG-40PK

TuffGuard High Output Fluorescent Light Bulb, 54W, T5, 835

SKU: 78667716672
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: High Output Fluorescent Light Bulb
Coating: Teflon
Watts: 54W
Bulb Shape: T5
Bulb: T-5
Base: Miniature Bi-Pin
Color: 835
Color Temperature: 3500K
Color Rendering Index: 85CRI
Length: 46 in.
Average Life - hrs: 25000
Packaging: 40 (priced per lamp)
Description
Coated Light Bulbs: Type - High Output Fluorescent Light Bulb; Coating - Teflon; Watts - 54; Bulb - T5; Base - Min Bipin; Color - 835; Color Temperature - 3500K; Color Rendering Index - 85CRI; Length - in - 46; Average Life - hrs - 25000; Packaging - 40 (priced per lamp); Additional Information - Utilizes ALTO Technology; Manufacturer Series - TuffGuard
Additional Info: Utilizes ALTO Technology