Menu Search
Coated Light Bulbs High Output Fluorescent Light Bulb, 44W, T8, TL841

PHILIPS #F48T8/TL841/HO-ALTO-TG-25PK

TuffGuard High Output Fluorescent Light Bulb, 44W, T8, TL841

SKU #78667740905
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: High Output Fluorescent Light Bulb
Coating: Teflon
Watts: 44W
Bulb Shape: T8
Bulb: T-8
Base: Recessed DC
Color: TL841
Color Temperature: 4100K
Color Rendering Index: 85CRI
Length: 48 in.
Average Life - hrs: 18000
Packaging: 25 (priced per lamp)

Coated Light Bulbs: Type - High Output Fluorescent Light Bulb; Coating - Teflon; Watts - 44; Bulb - T8; Base - Recessed DC; Color - TL841; Color Temperature - 4100K; Color Rendering Index - 85CRI; Length - in - 48; Average Life - hrs - 18000; Packaging - 25 (priced per lamp); Additional Information - Utilizes ALTO Technology; Manufacturer Series - TuffGuard

Additional Info: Utilizes ALTO Technology