Menu Search
Coated Light Bulbs High Output Fluorescent Light Bulb, 110W, T12, C50
PHILIPS #F96T12/C50/HO-TG-15PK

TuffGuard High Output Fluorescent Light Bulb, 110W, T12, C50

SKU # 78667716320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: High Output Fluorescent Light Bulb
Coating: Teflon
Watts: 110W
Bulb Shape: T12
Bulb: T-12
Base: Recessed DC
Color: C50
Color Temperature: 5000K
Color Rendering Index: 92CRI
Length: 96 in.
Average Life - hrs: 12000
Packaging: 15 (priced per lamp)